- 0.75 in Shaft Diameter
- 1.26 in Housing Bore
- 0.25 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Operating Temperature [Max] | 210 °F |
| Construction | CRW1 |
| Lubricant | Oil or Grease |
| Seal Design | SKF Wave |
| Seal Type | Oil |
| Lip Type | Single Lip |
| Pressure | 10 psi |
| Overall Width | 0.25 in |
| Spring Type | Garter |
| Inch/Metric | Inch |
| Lip Style | Internal |
| Spring Material | Carbon Steel |
| Case Design | Metal Case |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 0.75 in |
| Case Material | Steel |
| Housing Bore Dia. | 1.26 in |
| Bore Sealant | Bore Tite |
| Lip Material | Nitrile Rubber (NBR) |
| Seal Application | General Purpose |
| Speed | 0.07 ft/min |
| Design | CRW1 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Operating Temperature [Min] | -40 °F |
| Installation | Housing Press Fit |
| Temperature Range [Min] | -65 °F |
| Temperature Range [Max] | 225 °F |
| Case Construction | Steel Case w/o Inner Case |
| Surface Speed [Nom] | 884 ft/min |
| Solid | Yes |
| Weight | 0.066 LB |
| EAN or UPC | 85311005685 |

