- 0.75 in Shaft Diameter
- 1.624 in Housing Bore
- 0.25 in Overall Width
- Fluorocarbon Rubber (FKM) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Solid | Yes |
| Speed | 0.07 ft/min |
| Pressure | 10 psi |
| Cover/Compensation Ring/Plate Required | No |
| Bore Sealant | Bore Tite |
| Seal Design | SKF Wave |
| Installation | Housing Press Fit |
| Overall Width | 0.25 in |
| Construction | CRW1 |
| Inch/Metric | Inch |
| Spring Material | Stainless Steel |
| Lubricant | Oil or Grease |
| Housing Bore Dia. | 1.624 in |
| Seal Application | General Purpose |
| Operating Temperature [Min] | -5 °F |
| Lip Type | Single Lip |
| Lip Material | Fluorocarbon Rubber (FKM) |
| Design | CRW1 |
| Temperature Range [Max] | 400 °F |
| Case Material | Steel |
| Spring Type | Garter |
| Surface Speed [Nom] | 884 ft/min |
| Case Construction | Steel Case w/o Inner Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Operating Temperature [Max] | 390 °F |
| Case Design | Metal Case |
| Seal Type | Oil |
| Shaft Dia. | 0.75 in |
| Lip Style | Internal |
| Temperature Range [Min] | -40 °F |
| Weight | 0.077 LB |
| EAN or UPC | 85311005913 |

