- 0.75 in Shaft Diameter
- 1.828 in Housing Bore
- 0.25 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Lubricant | Oil or Grease |
| Lip Type | Single Lip |
| Case Construction | Steel Case w/o Inner Case |
| Speed | 0.07 ft/min |
| Spring Material | Carbon Steel |
| Operating Temperature [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Seal Type | Oil |
| Operating Temperature [Max] | 210 °F |
| Case Material | Steel |
| Overall Width | 0.25 in |
| Temperature Range [Min] | -65 °F |
| Construction | CRW1 |
| Surface Speed [Nom] | 884 ft/min |
| Lip Style | Internal |
| Seal Application | General Purpose |
| Housing Bore Dia. | 1.828 in |
| Bore Sealant | Bore Tite |
| Inch/Metric | Inch |
| Lip Material | Nitrile Rubber (NBR) |
| Spring Type | Garter |
| Design | CRW1 |
| Cover/Compensation Ring/Plate Required | No |
| Installation | Housing Press Fit |
| Temperature Range [Max] | 225 °F |
| Solid | Yes |
| Case Design | Metal Case |
| Shaft Dia. | 0.75 in |
| Pressure | 10 psi |
| Seal Design | SKF Wave |
| Weight | 0.082 LB |
| EAN or UPC | 85311005975 |

