- 0.781 in Shaft Diameter
- 1.499 in Housing Bore
- 0.313 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Spring Type | Garter |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Min] | -65 °F |
| Seal Type | Oil |
| Installation | Housing Press Fit |
| Lubricant | Oil or Grease |
| Pressure | 10 psi |
| Operating Temperature [Max] | 210 °F |
| Temperature Range [Max] | 225 °F |
| Seal Design | SKF Wave |
| Bore Sealant | Bore Tite |
| Shaft Dia. | 0.781 in |
| Lip Material | Nitrile Rubber (NBR) |
| Operating Temperature [Min] | -40 °F |
| Case Construction | Steel Case w/o Inner Case |
| Design | CRW1 |
| Overall Width | 0.313 in |
| Case Design | Metal Case |
| Solid | Yes |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Housing Bore Dia. | 1.499 in |
| Seal Application | General Purpose |
| Spring Material | Carbon Steel |
| Construction | CRW1 |
| Speed | 0.07 ft/min |
| Case Material | Steel |
| Lip Type | Single Lip |
| Inch/Metric | Inch |
| Lip Style | Internal |
| Weight | 0.075 LB |
| EAN or UPC | 85311006088 |

