- Radial Shaft Seal
- 80 mm Shaft Diameter
- 120 mm Housing Bore Diameter
- 13 mm Width
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer or thermoplastic for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
features
- Many variants
- Easy installation
| Housing Bore Dia. | 120 mm |
| Temperature Range [Min] | -22 °F |
| Seal Application | General Purpose |
| Seal Type | Grease |
| Temperature Range [Max] | 230 °F |
| Shaft Dia. | 80 mm |
| Lip Material | Nitrile Rubber (NBR) |
| Surface Speed [Nom] | 3,600 ft/min |
| Spring Material | Carbon Steel Garter |
| Cover/Compensation Ring/Plate Required | No |
| Lip Style | Internal |
| Lip Type | Single Lip w/Spring |
| Construction | HMS4 |
| Seal Design | Standard |
| Pressure | 10 psi |
| Inch/Metric | Metric |
| Case Construction | Rubber Covered Steel Case |
| Overall Width | 13 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@1000-3600 |
| Weight | 0.457 LB |
| EAN or UPC | 85311901475 |

