- 8.25 in Shaft Diameter
- 9.25 in Housing Bore Diameter
- 0.63 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- Inch
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Seal Design | SKF Wave |
| Housing Bore Dia. | 9.25 in |
| Cover/Compensation Ring/Plate Required | No |
| Lubricant | Oil or Grease |
| Inch/Metric | Inch |
| Seal Application | General Purpose |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Seal Type | Oil |
| Overall Width | 0.625 in |
| Temperature Range [Max] | 225 °F |
| Case Construction | Steel Case w/Inner Case |
| Spring Material | Carbon Steel |
| Operating Temperature [Min] | -40 °F |
| Operating Temperature [Max] | 210 °F |
| Material | Alloy Steel |
| Surface Speed [Nom] | 3,600 ft/min |
| Solid | Yes |
| Speed | 0.07 ft/min |
| Design | CRWH1 |
| Shaft Dia. | 8.25 in |
| Case Material | Steel |
| Installation | Housing Press Fit |
| Lip Type | Single Lip |
| Case Design | Metal Case, Inner Case |
| Construction | CRWH1 |
| Pressure | 10 psi |
| Spring Type | Garter |
| Temperature Range [Min] | -40 °F |
| Lip Material | Nitrile Rubber (NBR) |
| Lip Style | Internal |
| Drive End | 0.508 in |
| Overall Length | 5.98 in |
| Exposed Bit Length | 5.105 in |
| Socket Drive Size | 1/4 in |
| Magnetic | No |
| Finish | Full Polish Chrome Holder with Black Oxide Bit |
| Tip Type | Torx® |
| Nose Diameter | 0.508 in |
| Socket Size | T8 |
| Bit Length | 5.393 in |
| Weight | 1.1 LB |
| EAN or UPC | 85311040099 |

