- 8 in Shaft Diameter
- 10 in Housing Bore Diameter
- 15 mm Overall Width
- Nitrile Rubber (NBR) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Lip Style | Internal |
| Lip Type | Single Lip |
| Case Design | Metal Case, Inner Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Inch/Metric | Inch |
| Overall Width | 0.625 in |
| Surface Speed [Nom] | 3,600 ft/min |
| Lubricant | Oil or Grease |
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Steel Case w/Inner Case |
| Construction | CRWH1 |
| Speed | 0.07 ft/min |
| Solid | Yes |
| Temperature Range [Max] | 225 °F |
| Housing Bore Dia. | 10.25 in |
| Shaft Dia. | 8.25 in |
| Seal Type | Oil |
| Pressure | 10 psi |
| Installation | Housing Press Fit |
| Spring Material | Carbon Steel Garter |
| Seal Application | General Purpose |
| Material | Alloy Steel with S2 Steel Bit |
| Design | CRWH1 |
| Operating Temperature [Min] | -40 °F |
| Operating Temperature [Max] | 210 °F |
| Lip Material | Nitrile Rubber (NBR) |
| Seal Design | SKF Wave |
| Temperature Range [Min] | -40 °F |
| Bit Length | 2.6 in |
| Nose Diameter | 1.02 in |
| Overall Length | 3.7 in |
| Drive End | 1.02 in |
| Drive Type | Hex |
| Finish | Full Polish Chrome Holder with Black Oxide Bit |
| Weight | 1.675 LB |
| EAN or UPC | 85311040129 |

