- 8.25 in Shaft Diameter
- 10.25 in Housing Bore Diameter
- 0.75 in Overall Width
- Carboxylated Nitrile Rubber (XNBR) Lip Material
- Inch
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
features
- Extreme performance flexibility
- Innovative installation options
| Cover/Compensation Ring/Plate Required | No |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Material | Alloy Steel with S2 Steel Bit |
| Spring Material | Stainless Steel |
| Lip Material | Carboxylated Nitrile Rubber (XNBR) |
| Seal Application | General Purpose |
| Lip Type | Single Lip |
| Case Material | Steel |
| Seal Design | Assembled Design |
| Solid | Yes |
| Installation | Housing Press Fit |
| Inch/Metric | Inch |
| Speed | 0.1 ft/min |
| Case Construction | Steel Case w/Inner Case w/4 Adjustable Lugs |
| Lip Style | Internal |
| Spring Type | Garter Spring Cover |
| Lubricant | Oil or Grease |
| Case Design | Metal Case, Spacer Lugs |
| Operating Temperature [Max] | 210 °F |
| Shaft Dia. | 8.25 in, 209.55 mm |
| Pressure | 15 psi |
| Temperature Range [Min] | -40 °F |
| Design | HDS3 |
| Lug Length | 0.5 in, 12.7 mm |
| Construction | HDS3 |
| Overall Width | 0.75 in, 19.05 mm |
| Operating Temperature [Min] | -40 °F |
| Surface Speed [Nom] | 5,000 ft/min |
| Temperature Range [Max] | 250 °F |
| Housing Bore Dia. | 10.25 in, 260.35 mm |
| Bit Length | 2.87 in |
| Overall Length | 3.98 in |
| Finish | Full Polish Chrome Holder with Black Oxide Bit |
| Nose Diameter | 1.1 in |
| Drive End | 1.1 in |
| Weight | 3.595 LB |
| EAN or UPC | 85311087551 |

