- 8 in Shaft Diameter
- 10 in Housing Bore Diameter
- 16 mm Overall Width
- Nitrile Rubber (NBR) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Lip Type | Single Lip |
| Installation | Housing Press Fit |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Seal Type | Oil |
| Case Design | Metal Case, Inner Case |
| Lip Style | Internal |
| Surface Speed [Nom] | 3,600 ft/min |
| Operating Temperature [Min] | -40 °F |
| Case Construction | Steel Case w/Inner Case |
| Speed | 0.07 ft/min |
| Lip Material | Nitrile Rubber (NBR) |
| Design | CRWH1 |
| Temperature Range [Min] | -40 °F |
| Construction | CRWH1 |
| Material | Alloy Steel |
| Overall Width | 0.63 in |
| Spring Material | Carbon Steel Garter |
| Seal Design | SKF Wave |
| Pressure | 10 psi |
| Seal Application | General Purpose |
| Housing Bore Dia. | 10 in |
| Solid | Yes |
| Lubricant | Oil or Grease |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 8.5 in |
| Operating Temperature [Max] | 210 °F |
| Temperature Range [Max] | 225 °F |
| Inch/Metric | Inch |
| Length Type | Extra Long |
| Finish | Full Polish Chrome |
| Overall Length | 6.5 in |
| No. of Teeth | 72 |
| No. of Points | 12 |
| Weight | 1.726 LB |
| EAN or UPC | 85311040211 |

