- 8 in Shaft Diameter
- 10 in Housing Bore Diameter
- 15 mm Overall Width
- Nitrile Rubber (NBR) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Seal Type | Oil |
| Surface Speed [Nom] | 3,600 ft/min |
| Inch/Metric | Inch |
| Cover/Compensation Ring/Plate Required | No |
| Operating Temperature [Min] | -40 °F |
| Lip Style | Internal |
| Lip Type | Single Lip |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Temperature Range [Max] | 225 °F |
| Speed | 0.07 ft/min |
| Installation | Housing Press Fit |
| Seal Design | SKF Wave |
| Case Design | Metal Case, Inner Case |
| Construction | CRWH1 |
| Pressure | 10 psi |
| Operating Temperature [Max] | 210 °F |
| Seal Application | General Purpose |
| Lubricant | Oil or Grease |
| Solid | Yes |
| Design | CRWH1 |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 8.5 in |
| Overall Width | 0.625 in |
| Housing Bore Dia. | 10.5 in |
| Material | Alloy Steel |
| Lip Material | Nitrile Rubber (NBR) |
| Case Construction | Steel Case w/Inner Case |
| Overall Length | 9.84 in |
| Length Type | Extra Long |
| Finish | Full Polish Chrome |
| No. of Teeth | 72 |
| No. of Points | 12 |
| Weight | 2.063 LB |
| EAN or UPC | 85311040235 |

