- Radial Shaft Seal
- 90 mm Shaft Diameter
- 110 mm Housing Bore Diameter
- 8 mm Width
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer or thermoplastic for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
features
- Many variants
- Easy installation
| Seal Design | Standard |
| Lip Style | Internal |
| Seal Type | Grease |
| Inch/Metric | Metric |
| Housing Bore Dia. | 110 mm |
| Overall Width | 8 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@1000-3600 |
| Temperature Range [Min] | -22 °F |
| Cover/Compensation Ring/Plate Required | No |
| Lip Type | Single Lip w/Spring |
| Spring Material | Carbon Steel Garter |
| Seal Application | General Purpose |
| Shaft Dia. | 90 mm |
| Temperature Range [Max] | 230 °F |
| Case Construction | Rubber Covered Steel Case |
| Construction | HMS4 |
| Pressure | 10 psi |
| Lip Material | Nitrile Rubber (NBR) |
| Weight | 0.265 LB |
| EAN or UPC | 85311236836 |

