- 9.25 in Shaft Diameter
- 11 in Housing Bore Diameter
- 0.63 in Overall Width
- Carboxylated Nitrile Rubber (XNBR) Lip Material
- Inch
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Construction | HDS3 |
| Lip Material | Carboxylated Nitrile Rubber (XNBR) |
| Surface Speed [Nom] | 5,000 ft/min |
| Speed | 0.1 ft/min |
| Case Construction | Steel Case w/Inner Case w/4 Adjustable Lugs |
| Lip Type | Single Lip |
| Case Material | Steel |
| Design | HDS3 |
| Shaft Dia. | 9.25 in, 234.95 mm |
| Overall Width | 0.63 in, 15.88 mm |
| Inch/Metric | Inch |
| Cover/Compensation Ring/Plate Required | No |
| Installation | Housing Press Fit |
| Housing Bore Dia. | 11 in, 279.4 mm |
| Seal Application | General Purpose |
| Spring Type | Garter Spring Cover |
| Seal Design | Assembled Design |
| Case Design | Metal Case, Spacer Lugs |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Operating Temperature [Max] | 210 °F |
| Spring Material | Stainless Steel |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lubricant | Oil or Grease |
| Pressure | 15 psi |
| Operating Temperature [Min] | -40 °F |
| Weight | 3.815 LB |
| EAN or UPC | 85311089425 |

