- 0.938 in Shaft Diameter
- 1.828 in Housing Bore
- 0.25 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Case Material | Steel |
| Seal Design | SKF Wave |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Lip Type | Single Lip |
| Surface Speed [Nom] | 1,106 ft/min |
| Case Construction | Steel Case w/o Inner Case |
| Temperature Range [Max] | 225 °F |
| Temperature Range [Min] | -65 °F |
| Overall Width | 0.25 in |
| Speed | 0.07 ft/min |
| Operating Temperature [Max] | 210 °F |
| Operating Temperature [Min] | -40 °F |
| Pressure | 10 psi |
| Installation | Housing Press Fit |
| Seal Application | General Purpose |
| Case Design | Metal Case |
| Bore Sealant | Bore Tite |
| Inch/Metric | Inch |
| Shaft Dia. | 0.938 in |
| Spring Type | Garter |
| Seal Type | Oil |
| Spring Material | Carbon Steel |
| Lubricant | Oil or Grease |
| Design | CRW1 |
| Housing Bore Dia. | 1.828 in |
| Lip Style | Internal |
| Lip Material | Nitrile Rubber (NBR) |
| Construction | CRW1 |
| Cover/Compensation Ring/Plate Required | No |
| Solid | Yes |
| Weight | 0.082 LB |
| EAN or UPC | 85311007313 |

