- 9.5 in Shaft Diameter
- 11.5 in Housing Bore
- 0.625 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Shaft Dia. | 9.5 in |
| Seal Type | Oil |
| Lip Type | Single Lip |
| Lip Style | Internal |
| Pressure | 10 psi |
| Seal Application | General Purpose |
| Temperature Range [Min] | -65 °F |
| Lip Material | Nitrile Rubber (NBR) |
| Housing Bore Dia. | 11.5 in |
| Installation | Housing Press Fit |
| Operating Temperature [Max] | 210 °F |
| Speed | 0.07 ft/min |
| Spring Material | Carbon Steel Garter |
| Overall Width | 0.625 in |
| Cover/Compensation Ring/Plate Required | No |
| Operating Temperature [Min] | -40 °F |
| Solid | Yes |
| Construction | CRW1 |
| Case Design | Metal Case |
| Temperature Range [Max] | 225 °F |
| Seal Design | SKF Wave |
| Case Construction | Steel Case w/o Inner Case |
| Design | CRW1 |
| Lubricant | Oil or Grease |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Inch/Metric | Inch |
| Weight | 1.346 LB |
| EAN or UPC | 85311040884 |

