- 0.98 in Shaft Diameter
- 1.5 in Housing Bore Diameter
- 0.24 in Overall Width
- Fluoro Rubber (FKM) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer or thermoplastic for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
features
- Many variants
- Easy installation
| Temperature Range [Max] | 400 °F |
| Overall Width | 0.24 in, 6 mm |
| Shaft Dia. | 0.98 in, 25 mm |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 1.5 in, 38 mm |
| Case Design | Rubber Outside Diameter |
| Construction | HMSA7 |
| Lip Material | Fluoro Rubber (FKM) |
| Case Construction | Rubber Covered Steel Case |
| Seal Design | Molded Design |
| Operating Temperature [Max] | 390 °F |
| Lip Style | Internal |
| Lip Type | Dual Lip |
| Operating Temperature [Min] | -5 °F |
| Material | Alloy Steel |
| Seal Application | Light Dirt Exclusion |
| Lubricant | Oil or Grease |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Inch |
| Pressure | 7 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Installation | Housing Press Fit |
| Design | HMSA7 |
| Speed | 0.05 ft/min |
| No. of Teeth | 72 |
| Finish | Full Polish Chrome |
| No. of Pieces | 8 |
| No. of Points | 12 |
| Size Range [Min] | 5/16 in |
| Set Includes | 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in |
| Size Range [Max] | 3/4 in |
| Weight | 0.07 LB |
| EAN or UPC | 85311993869 |

