- 1 in Shaft Diameter
- 1.496 in Housing Bore
- 0.39 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Case Material | Steel |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Temperature Range [Max] | 225 °F |
| Material | Alloy Steel |
| Temperature Range [Min] | -65 °F |
| Case Construction | Steel Case w/o Inner Case |
| Lip Type | Single Lip |
| Seal Type | Oil |
| Lubricant | Oil or Grease |
| Shaft Dia. | 1 in |
| Pressure | 10 psi |
| Installation | Housing Press Fit |
| Lip Material | Nitrile Rubber (NBR) |
| Spring Material | Carbon Steel |
| Housing Bore Dia. | 1.496 in |
| Operating Temperature [Min] | -40 °F |
| Construction | CRW1 |
| Spring Type | Garter |
| Bore Sealant | Bore Tite |
| Seal Application | General Purpose |
| Seal Design | SKF Wave |
| Cover/Compensation Ring/Plate Required | No |
| Design | CRW1 |
| Inch/Metric | Inch |
| Lip Style | Internal |
| Operating Temperature [Max] | 210 °F |
| Overall Width | 0.39 in |
| Speed | 0.07 ft/min |
| Solid | Yes |
| Case Design | Metal Case |
| No. of Points | 12 |
| Finish | Full Polish Chrome |
| Size Range [Min] | 10 mm |
| No. of Pieces | 5 |
| Weight | 0.075 LB |
| EAN or UPC | 85311008099 |

