- 1 in Shaft Diameter
- 1.499 in Housing Bore
- 0.25 in Overall Width
- Fluorocarbon Rubber (FKM) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Design | CRW1 |
| Lip Style | Internal |
| Pressure | 10 psi |
| Overall Width | 0.25 in |
| Lip Type | Single Lip |
| Surface Speed [Nom] | 1,179 ft/min |
| Spring Material | Carbon Steel |
| Speed | 0.07 ft/min |
| Case Material | Steel |
| Shaft Dia. | 1 in |
| Bore Sealant | Bore Tite |
| Inch/Metric | Inch |
| Case Design | Metal Case |
| Housing Bore Dia. | 1.499 in |
| Lubricant | Oil or Grease |
| Solid | Yes |
| Seal Application | General Purpose |
| Temperature Range [Max] | 400 °F |
| Temperature Range [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Spring Type | Garter |
| Construction | CRW1 |
| Operating Temperature [Min] | -5 °F |
| Lip Material | Fluorocarbon Rubber (FKM) |
| Seal Design | SKF Wave |
| Installation | Housing Press Fit |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Case Construction | Steel Case w/o Inner Case |
| Operating Temperature [Max] | 390 °F |
| Seal Type | Oil |
| Material | Alloy Steel |
| Finish | Full Polish Chrome |
| Opening Two | 17 mm |
| Overall Length | 7.913 in |
| No. of Points | 12 |
| Weight | 0.053 LB |
| EAN or UPC | 85311008136 |

