- 115 mm Sleeve Bore Size
- 90 mm Long
- M130 x 2 Thread
- Use Removal Nut KM26
features
- Coated with a preservative
- Slotted
- External taper of 1:12
compliances
- 0
| Thread Size | M130 |
| Threads per Inch | N/A |
| Withdrawal Nut | KM26 |
| Thread Pitch | 2 mm |
| Sleeve Taper | 1:12 |
| Bearing Bore | 120 mm |
| Bearing Series | 22300K Series, 23200K Series |
| Sleeve Bore | 115 mm |
| Thread Designation | M130 x 2 |
| Length | 90.000 mm |
| Weight | 3.03 LB |

