- 75 mm Sleeve Bore Size
- 75 mm Long
- Thread
- Use Removal Nut AN19
features
- Coated with a preservative
- Slotted
- External taper of 1:12
compliances
- In accordance with ISO 2982-1:1995
| Bearing Series | 22300K Series |
| Sleeve Taper | 1:12 |
| Threads per Inch | 12 |
| Bearing Bore | 85 mm |
| Thread Size | N/A |
| Sleeve Bore | 75 mm |
| Withdrawal Nut | AN19 |
| Length | 75.000 mm |
| Thread Pitch | N/A |
| Weight | 2.425 LB |
| EAN or UPC | 7316576660634 |

