- 90 mm Sleeve Bore Size
- 59 mm Long
- Thread
- Use Removal Nut AN22
features
- Coated with a preservative
- Slotted
- External taper of 1:12
compliances
- 0
| Thread Size | N/A |
| Bearing Series | 22200K Series |
| Bearing Bore | 100 mm |
| Sleeve Bore | 90 mm |
| Sleeve Taper | 1:12 |
| Withdrawal Nut | AN22 |
| Thread Pitch | N/A |
| Threads per Inch | 12 |
| Length | 59.000 mm |
| Weight | 2.315 LB |
| EAN or UPC | 7316576660740 |

