- Flange Unit
- 2-Bolt Flange Type
- 1 1/8 in Shaft Diameter
- 5 9/16 in Housing Length
- 1.654 in Bearing Width
| Bearing Width | 1.654 in |
| Bearing Insert | YAT |
| Overall Width | 1.654 in |
| Locking Device | Setscrew Locking Collar |
| Bearing Type | Ball Bearing |
| Mounted Unit Duty | Standard Duty |
| Housing Material | Cast Iron |
| Flange Type | 2-Bolt Flange |
| Shaft Dia. | 1.125 in |
| Inch/Metric | Inch |
| Size Code | 102 |
| Bolt Hole Spacing | 4 19/32 in |
| Bolt Size | 7/16 in |
| Sealing | Seal On Both Sides |
| Housing Length | 5 9/16 in |
| Series | F2BRM |
| Inner Ring | Narrow |
| Dynamic Capacity | 4380 lbf |
| Weight | 2.141 LB |
| EAN or UPC | 7316577344465 |

