- Flange Unit
- 2-Bolt Flange Type
- 2 3/16 in Shaft Diameter
- 8 1/2 in Housing Length
- 2.614 in Bearing Width
| Mounted Unit Duty | Air Handling Duty |
| Bearing Insert | YAR |
| Shaft Dia. | 2.1875 in |
| Overall Width | 2.614 in |
| Series | F2BTF |
| Housing Material | Cast Iron |
| Flange Type | 2-Bolt Flange |
| Sealing | Seal On Both Sides |
| Bolt Size | 5/8 in |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | 7 1/4 in |
| Bearing Width | 2.614 in |
| Dynamic Capacity | 9800 lbf |
| Inner Ring | Wide |
| Inch/Metric | Inch |
| Size Code | 203 |
| Locking Device | Setscrew Locking Collar |
| Housing Length | 8 1/2 in |
| Weight | 6.861 LB |
| EAN or UPC | 7316577414915 |

