- Radial Bearing Type
- 12.7 mm Inside Diameter
- 22.225 mm Outside Diameter
- 11.1 mm Width
| Enclosure | Unsealed |
| Basic Dynamic Load Rating | 3147.325 lbf, 14 kN |
| Outer Race Material | Steel |
| O.D. | 22.225 mm |
| Outer Ring Width | 3/8 in |
| Insert Material | N/A |
| Static Load Rating | 9329.571 lbf, 41.5 kN |
| Outer Ring Material | Bearing Steel |
| Radial Internal Clearance | Group N |
| Sealing | Without |
| Relubrication Feature | With |
| Self-Lubricating | No |
| Bearing Type | Radial |
| I.D. | 12.7 mm |
| Inner Ring Width | 7/16 in |
| Ball Material | Steel |
| Weight | 0.052 LB |
| EAN or UPC | 7316576612176 |

