- Grease
description
- A mineral oil based grease, using a lithium-calcium soap. Its high content of molybdenum disulphide and graphite, in conjunction with an extremely high viscosity oil, provide outstanding protection under the harshest conditions involving high loads, slow rotations and severe vibrations.
features
- Extremely suitable for lubricating large sized spherical roller bearings subject to high loads and slow rotations, a situation where microslip is likely to occur
- Extremely mechnically stable providing good water resistance and corrosion protection
| Water Resistance [Max] | 1 |
| Corrosion Protection - Distilled Water | 0-0 (EMCOR, ISO 11007) |
| Available For Single Point Lubrication | No |
| Mechanical Stability, V2F Test, 144 hrs | M |
| EP Performance - 4 Ball - Weld Load [Min] | 3000 N |
| Corrosion Protection - Water Washout | 0-0 (EMCOR, ISO 11007) |
| Oil Separation (DIN 51817, 104 °F) | 1-5 |
| Base Oil | Mineral |
| Operating Temperature [Max] | 248 °F |
| NLGI Grade | 2 |
| Rolling Bearing Grease Life [Max] | 1000 at 212 °F |
| Operating Temperature [Min] | 14 °F |
| Copper Corrosion [Max] | 1 Maximum |
| Low Temperature Torque | 150/100 @ 14 °F |
| Mechanical Stability - Roll Stability, ASTM D1831 [Max] | +50 |
| Base Oil Viscosity DIN 51562 at 104 °F | 1020 mm²/s |
| EP Performance - 4 Ball - Wear Scar [Max] | 1.2 mm (DIN 51350/5, 1400N) |
| Thickener | Lithium, Calcium |
| NLGI No. | 2 |
| Penetration (DIN ISO 2137 Prolonged) [Max] | +50 |
| Base Oil Viscosity DIN 51562 at 212 °F | 47 mm²/s |
| Lubrication Ability | Pass at 212 °F |
| Shelf Life | 5 Years |
| Penetration (DIN ISO 2137 Worked 60 Strokes) | 265 - 295 |
| Corrosion Protection - 0.5% NaCl | 2-2 (EMCOR, ISO 11007) |
| Color | Black |
| Dropping Point [Min] | 356 °F |
| Weight | 1.02 LB |
| EAN or UPC | 7316571591988 |

