- Unmounted, Angular Contact Bearing
- 1.18 in Inner Diameter
- 2.44 in Outer Diameter
- 0.63 in Width
- Bearing Steel Material
applications
- Compressors
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| Cage | Machined Metal |
| No. in Set | Single Bearing |
| Ring Type | Two-Piece Inner Ring and One-Piece Outer Ring |
| Flush Ground | No |
| Width | 0.63 in, 16 mm |
| Enclosure | Open |
| Preload Level | Normal Axial Clearance |
| Bore Type | Cylindrical |
| Radial Internal Clearance Specification | Normal Clearance |
| Type | Angular Contact |
| Outer Ring Width | 0.63 in, 16 mm |
| Radial Internal Clearance | Normal |
| Material | Bearing Steel |
| Seal Material | None |
| Cage Type | Metal |
| Series | QJ 200 |
| Seal Type | Unsealed |
| Locking Device | No Locking Device |
| Element Material | Bearing Steel |
| Axial Internal Clearance | CN |
| Contact Angle | 35 Degree |
| Rolling Element | Ball |
| Bearing Design | Four-Point Contact Design |
| Inch/Metric | Metric |
| Precision Rating | ABEC 3 Special |
| Inner Ring Width | 0.63 in, 16 mm |
| Lubricant | Oil Preservative |
| I.D. | 1.18 in, 30 mm |
| O.D. | 2.44 in, 62 mm |
| Ball Material | Steel |
| No. of Rows | 1 |
| Relubrication Feature | Without |
| Basic Dynamic Load Rating | 8430.335 lbf, 37.5 kN |
| Bearing Class | Class 6 Special / P6 Special |
| icNumber | 7695838 |
| Bearing Type | Unmounted, Angular Contact |
| O.D. Type | Cylindrical |
| Capacity | Standard Capacity |
| Origin | Single Row Angular Contact |
| Snap Ring | No Snap Ring |
| Rows of Balls | Single |
| Row Type | 1 |
| Duplex Type | Single |
| Limiting Speed | 19000 rpm |
| Precision | Standard |
| No. of Bearings | 1 |
| Precision Level | Standard (ABEC 1) |
| Cage Material | Brass |
| Static Load Rating | 6856.673 lbf, 30.5 kN |
| Weight | 0.571 LB |
| EAN or UPC | 7316577295309 |

