- Unmounted, Angular Contact Bearing
- 3.35 in Inner Diameter
- 7.09 in Outer Diameter
- 1.61 in Width
- Bearing Steel Material
applications
- Compressors
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| Outer Ring Width | 1.61 in, 41 mm |
| Bearing Class | Class 6 Special / P6 Special |
| Locking Device | No Locking Device |
| O.D. | 7.09 in, 180 mm |
| icNumber | 7695816 |
| Series | QJ 300 |
| Capacity | Standard Capacity |
| Cage Type | Metal |
| Locating | Retaining Slot |
| Precision | Standard |
| Preload Level | Normal Axial Clearance |
| Row Type | 1 |
| Rows of Balls | Single |
| No. of Bearings | 1 |
| Inner Ring Width | 1.61 in, 41 mm |
| Element Material | Bearing Steel |
| Static Load Rating | 57326.28 lbf, 255 kN |
| Width | 1.61 in, 41 mm |
| Seal Type | Unsealed |
| Contact Angle | 35 Degree |
| Cage | Machined Metal |
| Precision Rating | ABEC 3 Special |
| Limiting Speed | 6700 rpm |
| Ball Material | Steel |
| I.D. | 3.35 in, 85 mm |
| No. of Rows | 1 |
| Inch/Metric | Metric |
| Material | Bearing Steel |
| Relubrication Feature | Without |
| Seal Material | None |
| O.D. Type | Cylindrical |
| Snap Ring | No Snap Ring |
| Duplex Type | Single |
| Bearing Type | Unmounted, Angular Contact |
| Axial Internal Clearance | CN |
| Type | Angular Contact |
| Enclosure | Open |
| Flush Ground | No |
| Cage Material | Brass |
| Basic Dynamic Load Rating | 56202.236 lbf, 250 kN |
| No. in Set | Single Bearing |
| Precision Level | Standard (ABEC 1) |
| Radial Internal Clearance | Normal |
| Rolling Element | Ball |
| Origin | Single Row Angular Contact |
| Lubricant | Oil Preservative |
| Bore Type | Cylindrical |
| Radial Internal Clearance Specification | Normal Clearance |
| Ring Type | Two-Piece Inner Ring and One-Piece Outer Ring |
| Bearing Design | Four-Point Contact Design |
| Weight | 11.648 LB |
| EAN or UPC | 7316577109590 |

