- 100 mm Shaft Dia.
- Tapered Roller Bearing
- Standard Duty
| Slot Spacing | 230.19 mm |
| Lubrication | Grease |
| Shaft Dia. | 100 mm |
| Seal Type | Contact |
| Overall Length | 279.4 mm |
| Housing Material | Cast Iron |
| Bearing Type | Tapered Roller Bearing |
| Locking Device | Double Set Screw |
| Length Through Bore | 158.75 mm |
| Bearing Design | Non-Expansion |
| Overall Height | 279.4 mm |
| Weight | 59.106 LB |
| EAN or UPC | 7316579608824 |

