- 1 15/16 in Shaft Dia.
- Tapered Roller Bearing
- Standard Duty
| Housing Material | Cast Iron |
| Overall Length | 6 1/2 in |
| Bearing Type | Tapered Roller Bearing |
| Lubrication | Grease |
| Locking Device | Double Set Screw |
| Seal Type | Contact |
| Length Through Bore | 3 1/2 in |
| Shaft Dia. | 1 15/16 in |
| Overall Height | 161.93 mm |
| Slot Spacing | 5 3/16 in |
| Bearing Design | Non-Expansion |
| Weight | 11.779 LB |
| EAN or UPC | 7316579539654 |

