- 2 3/16 in Shaft Dia.
- Tapered Roller Bearing
- Standard Duty
| Overall Length | 6 3/4 in |
| Slot Spacing | 5 13/16 in |
| Shaft Dia. | 2 3/16 in |
| Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Seal Type | Contact |
| Overall Height | 174.63 mm |
| Lubrication | Grease |
| Length Through Bore | 3 3/4 in |
| Locking Device | Double Set Screw |
| Bearing Type | Tapered Roller Bearing |
| Weight | 14.725 LB |
| EAN or UPC | 7316579539678 |

