- 2 1/2 in Shaft Dia.
- Tapered Roller Bearing
- Standard Duty
| Bearing Type | Tapered Roller Bearing |
| Length Through Bore | 4 in |
| Bearing Design | Non-Expansion |
| Seal Type | Contact |
| Housing Material | Cast Iron |
| Slot Spacing | 6 1/4 in |
| Shaft Dia. | 2 1/2 in |
| Locking Device | Double Set Screw |
| Overall Height | 188.91 mm |
| Lubrication | Grease |
| Overall Length | 7 1/2 in |
| Weight | 19.533 LB |
| EAN or UPC | 7316579539708 |

