- 3 in Shaft Dia.
- Tapered Roller Bearing
- Standard Duty
| Overall Length | 8 1/2 in |
| Length Through Bore | 4 1/2 in |
| Shaft Dia. | 3 in |
| Locking Device | Double Set Screw |
| Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Slot Spacing | 7 3/16 in |
| Lubrication | Grease |
| Bearing Type | Tapered Roller Bearing |
| Seal Type | Contact |
| Overall Height | 211.14 mm |
| Weight | 25.816 LB |
| EAN or UPC | 7316579539746 |

