- 3 1/2 in Shaft Dia.
- Tapered Roller Bearing
- Standard Duty
| Slot Spacing | 8 5/16 in |
| Shaft Dia. | 3 1/2 in |
| Seal Type | Contact |
| Length Through Bore | 5 in |
| Overall Length | 9 1/2 in |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Lubrication | Grease |
| Bearing Type | Tapered Roller Bearing |
| Overall Height | 244.48 mm |
| Locking Device | Double Set Screw |
| Weight | 39.555 LB |
| EAN or UPC | 7316579539784 |

