- 4 in Shaft Dia.
- Tapered Roller Bearing
- Standard Duty
| Housing Material | Cast Iron |
| Locking Device | Double Set Screw |
| Overall Height | 279.4 mm |
| Shaft Dia. | 4 in |
| Bearing Type | Tapered Roller Bearing |
| Length Through Bore | 6 1/4 in |
| Slot Spacing | 9 1/16 in |
| Seal Type | Contact |
| Bearing Design | Non-Expansion |
| Overall Length | 11 in |
| Lubrication | Grease |
| Weight | 57.124 LB |
| EAN or UPC | 7316579539807 |

