- 45 mm Shaft Dia.
- Tapered Roller Bearing
- Standard Duty
| Length Through Bore | 88.9 mm |
| Slot Spacing | 131.76 mm |
| Shaft Dia. | 45 mm |
| Housing Material | Cast Iron |
| Lubrication | Grease |
| Bearing Design | Non-Expansion |
| Overall Length | 165.1 mm |
| Overall Height | 161.93 mm |
| Seal Type | Contact |
| Locking Device | Double Set Screw |
| Bearing Type | Tapered Roller Bearing |
| Weight | 12.699 LB |
| EAN or UPC | 7316579608701 |

