- 55 mm Shaft Dia.
- Tapered Roller Bearing
- Standard Duty
| Overall Height | 174.63 mm |
| Bearing Type | Tapered Roller Bearing |
| Locking Device | Double Set Screw |
| Bearing Design | Non-Expansion |
| Slot Spacing | 147.64 mm |
| Shaft Dia. | 55 mm |
| Overall Length | 171.45 mm |
| Lubrication | Grease |
| Length Through Bore | 95.25 mm |
| Housing Material | Cast Iron |
| Seal Type | Contact |
| Weight | 15.102 LB |
| EAN or UPC | 7316579608725 |

