- 60 mm Shaft Dia.
- Tapered Roller Bearing
- Standard Duty
| Locking Device | Double Set Screw |
| Lubrication | Grease |
| Shaft Dia. | 60 mm |
| Bearing Type | Tapered Roller Bearing |
| Seal Type | Contact |
| Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Length Through Bore | 101.6 mm |
| Overall Height | 188.91 mm |
| Overall Length | 190.5 mm |
| Slot Spacing | 158.75 mm |
| Weight | 20.503 LB |
| EAN or UPC | 7316579608732 |

