- 70 mm Shaft Dia.
- Tapered Roller Bearing
- Standard Duty
| Lubrication | Grease |
| Slot Spacing | 182.56 mm |
| Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Bearing Type | Tapered Roller Bearing |
| Seal Type | Contact |
| Overall Length | 215.9 mm |
| Locking Device | Double Set Screw |
| Shaft Dia. | 70 mm |
| Overall Height | 211.14 mm |
| Length Through Bore | 114.3 mm |
| Weight | 27.69 LB |
| EAN or UPC | 7316579608763 |

