- 75 mm Shaft Dia.
- Tapered Roller Bearing
- Standard Duty
| Overall Height | 211.14 mm |
| Bearing Design | Non-Expansion |
| Overall Length | 215.9 mm |
| Bearing Type | Tapered Roller Bearing |
| Locking Device | Double Set Screw |
| Seal Type | Contact |
| Shaft Dia. | 75 mm |
| Slot Spacing | 182.56 mm |
| Length Through Bore | 114.3 mm |
| Lubrication | Grease |
| Housing Material | Cast Iron |
| Weight | 26.61 LB |
| EAN or UPC | 7316579608787 |

