- 85 mm Shaft Dia.
- Tapered Roller Bearing
- Standard Duty
| Locking Device | Double Set Screw |
| Lubrication | Grease |
| Overall Height | 244.48 mm |
| Seal Type | Contact |
| Housing Material | Cast Iron |
| Bearing Type | Tapered Roller Bearing |
| Shaft Dia. | 85 mm |
| Bearing Design | Non-Expansion |
| Overall Length | 241.3 mm |
| Slot Spacing | 211.14 mm |
| Length Through Bore | 127 mm |
| Weight | 41.601 LB |
| EAN or UPC | 7316579608800 |

