- Oil Analysis Tool
description
- The SKF TMEH 1 is a portable instrument that displays immediate information on the machinery oil condition. By comparing the measurements obtained from used and unused oils of the same type and brand, the oil check monitor is able to determine the degree of change in the condition of the oil, allowing the user to achieve optimised intervals between oil changes and detect increased mechanical wear and loss of the oil’s lubricating properties.
applications
- Bearings
features
- Shows changes in oil condition affected by water, fuel, metal and/or oxidation
- Numerical read-out to facilitate trending
- Can store calibration (good oil) to memory
- Hand held and user friendly
caution
- When dismounting, the locking pins will still firmly engage the shaft thread even after the grub screws have been loosened. Light blows with a rubber hammer to the nut in the vicinity of the grub screws will loosen the pins. The nuts can then easily be
| Read-Out | Green/ Red Grading| Numerical Value 0 -100 |
| Dimensions | 9.8 in x 3.7 in x 1.3 in |
| Suitable Oil Types | Mineral, Synthetics |
| Weight | 1.237 LB |
| EAN or UPC | 7316570356663 |

