- 1 15/16" Shaft
- Spherical Roller Bearing Type
- Concentric Clamp Collar
- Contact Seals
- Cast Iron Housing
features
- Welded-steel frame
- Removable top, protected screw
- Cast iron housing
- Self-aligning
- TriGard seal
| Housing Material | Cast Iron |
| Type | Spherical Roller Bearing |
| Locking Device | Concentric Clamp Collar |
| Shaft Dia. | 1.9375 in |
| Seal Type | Contact Seals |
| Weight | 39.683 LB |

