- 2 7/16" Shaft
- Spherical Roller Bearing Type
- Concentric Clamp Collar
- Contact Seals
- Cast Iron Housing
features
- Welded-steel frame
- Removable top, protected screw
- Cast iron housing
- Self-aligning
- TriGard seal
| Shaft Dia. | 2.4375 in |
| Seal Type | Contact Seals |
| Type | Spherical Roller Bearing |
| Locking Device | Concentric Clamp Collar |
| Housing Material | Cast Iron |
| Weight | 21.275 LB |

