- Single Row Angular Contact
- 110 mm ID x 200 mm OD x 38 mm Wide
- Open
- ABEC 1
- C0 Clearance
| O.D. Type | Straight |
| Precision Level | Standard (ABEC 1) |
| Radial Internal Clearance | Normal |
| Inch/Metric | Metric Bore |
| Bore Type | Round Bore |
| I.D. | 110 mm |
| Locking Device | No Locking Device |
| icNumber | 7695923 |
| Seal Type | Unsealed |
| Rows of Balls | Single |
| Seal Material | None |
| Precision | Standard |
| Origin | Single Row Angular Contact |
| Bearing Type | Angular Contact |
| Outer Ring Width | 38 mm |
| O.D. | 200 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Contact Angle | 40° |
| Snap Ring | No Snap Ring |
| Lubricant | Oil Preservative |
| Static Load Rating [Max] | 32400 lbf |
| Capacity | Standard Capacity |
| Cage Material | Brass/Bronze |
| No. in Set | Single Bearing |
| Enclosure | Open |
| Dynamic Load Rating | 34700 lbf |
| Material | Steel |
| Ball Material | Steel |
| Limiting Speed - Grease | 2500 rpm |
| Width | 38.000 mm |
| Preload Level | None |
| Cage Type | Metal |
| Inner Ring Width | 38 mm |
| Weight | 10.384 LB |

