- Straight Bore Radial Bearing
- Removable Inner Ring - Straight
- 90 mm x 190 mm x 43 mm
- High Capacity
- Brass / Bronze Cage
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Bore Type | Round Bore, Metric Type |
| Limiting Speed - Grease | 2900 rpm |
| Tolerance | Iso Class 0 (RBEC 1) |
| O.D. | 190 mm |
| Bearing Design | Removable Inner Ring – Straight |
| No. of Rows | 1 |
| Cage Material | Brass/Bronze |
| Precision Ground | Yes |
| Radial Internal Clearance | C4 |
| Oil Hole | w/o Oil Hole |
| Origin | Cylindrical Radial |
| Capacity | High Capacity |
| I.D. | 90 mm |
| Enclosure | Open |
| End Type | Open End |
| Weight | 13.424 LB |

