- Single Row Radial
- 3/16" ID x 1/2" OD x 0.196" Wide
- Double Shielded
- ABEC 1
- C0 Clearance
| Seal Material | Metal |
| Contact Angle | 0° |
| Preload Level | None |
| I.D. | 3/16 in |
| icNumber | 7696102 |
| Inch/Metric | Inch Bore |
| Outer Ring Width | 0.196 in |
| Temperature Range [Min] | -86 °F |
| Radial Internal Clearance | Normal |
| Cage Type | Metal |
| Precision Level | Standard (ABEC 1) |
| Capacity | Standard Capacity |
| Rows of Balls | Single |
| Snap Ring | No Snap Ring |
| Cage Material | Steel |
| Bearing Type | Radial |
| No. in Set | Single Bearing |
| O.D. | 0.5 in |
| Enclosure | Double Shielded |
| O.D. Type | Straight |
| Origin | Single Row Radial |
| Radial Internal Clearance Specification | Normal Clearance |
| Temperature Range [Max] | 230 °F |
| Locking Device | No Locking Device |
| Seal Type | Non-Contact Seals |
| Lubricant | Shell Alvania #2 |
| Ball Material | Steel |
| Inner Ring Width | 0.196 in |
| Precision | Standard |
| Material | Steel |
| Bore Type | Round Bore |
| Weight | 1.998 LB |

