- 0.5 in Inner Diameter
- Carbon Steel Housing Material
- Right-Handed Thread Direction
| Series | Spherco® |
| Static Load Rating | 9500 lbf, 42258 N |
| Angle of Misalignment | 6⁰ |
| Head Dia. | 1.312 in, 33 mm |
| Thread Direction | Right-Handed |
| Thread Length | 1.5 in, 38 mm |
| Thread Size | 0.5-20 |
| Insert Material | Steel |
| Ball Material | 52100 Alloy Steel |
| Ball Dia. | 0.937 in, 24 mm |
| Inside Ring Width | 0.625 in, 16 mm |
| Housing Material | Carbon Steel |
| Inch/Metric | Inch |
| Type | Male Spherical Plain Rod End |
| Shaft Height | 2.438 in, 62 mm |
| Total Height | 3.094 in, 79 mm |
| Head Width | 0.5 in, 13 mm |
| Bearing Type | 2 Piece - Metal-to-Metal |
| I.D. | 0.5 in, 13 mm |
| Operating Temperature [Max] | 250 ⁰F |
| Thread Type | UNF-3A |
| Lubrication Type | Lubricatable |
| Weight | 0.24 LB |
| EAN or UPC | 637400181291 |

