- 0.375 in Inner Diameter
- Carbon Steel Housing Material
- Right-Handed Thread Direction
| Thread Direction | Right-Handed |
| Stud Type | Integral Ball Stud |
| Housing Material | Carbon Steel |
| Insert Material | Brass |
| Lubrication Type | Lubricatable |
| Thread Size | 0.375-24 |
| Ball Material | 52100 Alloy Steel |
| Misalignment Range | ±25° |
| Bearing Type | 4 Piece - Metal-to-Metal |
| Threads per Inch | 24 |
| Head Dia. | 1 in, 25 mm |
| Lubrication | Relubricatable |
| Lube Fitting | w/ Lube Fitting |
| Right / Left Hand | Right Hand Male to Right Hand Male |
| Thread Length | 1.25 in, 32 mm |
| Ball Dia. | 0.718 in, 18 mm |
| Grade | Commercial |
| Thread Type | UNF-3A |
| Type | Male Spherical Plain Rod End |
| I.D. | 0.375 in, 10 mm |
| Inch/Metric | Inch |
| Operating Temperature [Max] | 250 ⁰F |
| Series | Spherco® |
| Angle of Misalignment | 6⁰ |
| Head Width | 0.406 in, 10 mm |
| Static Load Rating | 4000 lbf, 17793 N |
| Shaft Height | 1.938 in, 49 mm |
| Total Height | 2.438 in, 62 mm |
| Inside Ring Width | 0.5 in, 13 mm |
| Weight | 0.12 LB |
| EAN or UPC | 637400186760 |

