- 3 Ton Capacity Ratchet-Style Jack Stand
features
- Formed and welded steel base for strength
- Self-locking ratchet handle cannot be released under load
- Baked enamel finish resists corrosion
compliances
- 0
| Height [Min] | 11.625 in |
| Height [Max] | 17.125 in |
| Capacity, tons | 3 tons |
| Base Width | 7 1/2 in |
| Base Length | 8 1/4 in |
| Weight | 16.5 LB |

