- 6 Ton Capacity Ratchet-Style Jack Stand
features
- Formed and welded steel base for strength
- Self-locking ratchet handle cannot be released under load
- Baked enamel finish resists corrosion
compliances
- 0
| Capacity, tons | 6 tons |
| Base Length | 11 7/16 in |
| Height [Min] | 15.75 in |
| Height [Max] | 24 in |
| Base Width | 10 in |
| Weight | 32.4 LB |

