- 12 Ton Capacity Ratchet-Style Jack Stand
features
- Formed and welded steel base for strength
- Self-locking ratchet handle cannot be released under load
- Baked enamel finish resists corrosion
compliances
- 0
| Capacity, tons | 12 tons |
| Height [Min] | 18.125 in |
| Base Width | 11 3/8 in |
| Base Length | 12 5/8 in |
| Height [Max] | 28 in |
| Weight | 63.5 LB |

